Shop All Band Saw Blades
Supercut
93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade
Mfr # 234008
Zoro # G905288968
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93.5
- Width 0.375
- Teeth per Inch 4
- Material Premium Gold Carbide
Product Information
- Brand Supercut
- MFR # 234008
- Zoro # G905288968
- UPC # 90101234008
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.375 |
Details
Primary Saw Application | Wood |
Item | Premium Gold Carbide Bandsaw Blade |
Teeth per Inch | 4 |
Material | Premium Gold Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 9/16 in. (63134142114)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 18mm Size (88318)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.5mm, 1", SS (05071070001)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, M2 Steel (251739)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- SUPERCUT 32.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (511123)
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390315)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (459005)
- SUPERCUT 92.5-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (420227)
- SUPERCUT 115-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (409864)
- Supercut Band Saw Blades