Shop All Band Saw Blades
Supercut
93.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade
Mfr # 232004
Zoro # G605288220
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 6
- Material Premium Gold Carbide
- Tooth Type Hook
- Blade Thickness 0.025
Product Information
- Brand Supercut
- MFR # 232004
- Zoro # G605288220
- UPC # 90101232004
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Premium Gold Carbide Bandsaw Blade |
Teeth per Inch | 6 |
Material | Premium Gold Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
SuperCut Premium Gold Carbide Bandsaw Blades (Carbide Impregnated Teeth) are the ultimate in the fusion of cutting edge technology and top quality materials. Premium Gold Blades feature precision ground, razor sharp teeth, rounded backs, polished sides, and an aggressive hook and set in the teeth - and most importantly, they have undergone our industry exclusive carbide impregnation process in the teeth (first developed for our WoodSaver Carbide Resaw Blades). Premium Gold Blades are available in 3 popular widths and tooth patterns. These blades are for the most demanding woodworkers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-50)
- EKLIND 20 Piece SAE Hex Key Set, 87170 (87170)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- WRIGHT TOOL Bit Sockets 1/2" Dr Hex Bit Metric Socke (42L-12MM)
- SUPERCUT 196-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade (201567)
- SUPERCUT 73.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (409604)
- SUPERCUT 93-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (429596)
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (361131)
- SUPERCUT Bandsaw Blade, 72 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (409000)
- SUPERCUT 93.5-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (251920)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (207323)
- Supercut Power Saw Blades