Shop All Band Saw Blades
Supercut
93.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 431407
Zoro # G705289547
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93.5
- Width 0.25
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 431407
- Zoro # G705289547
- UPC # 90101431407
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93.5 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT TOOL BAG12""W/PLATC TRAY (1533)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- KO-KEN T Handle Socket 9/16 6 Point 300 x 250mm (104A-9/16)
- SUNEX 1 5/8 Deep Impact Socket (252D)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- SUPERCUT 175-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (447958)
- SUPERCUT 100.75-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (206432)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (207507)
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (530506)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442045)
- SUPERCUT 140-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430554)
- Supercut Band Saw Blades