Shop All Band Saw Blades
Supercut
93-inch x 0.75-inch x 0.035 x 6-10 TPI Premium Bimetal Blade
Mfr # 477504
Zoro # G205289979
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 93
- Width 0.75
- Teeth per Inch 6-10
- Material Premium Bimetal
Product Information
- Brand Supercut
- MFR # 477504
- Zoro # G205289979
- UPC # 90101477504
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93 |
Width | 0.75 |
Details
Item | Premium Bimetal Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6-10 |
Material | Premium Bimetal |
Includes | Display Packaging |
Tooth Type | Vari |
Application | Metal |
Blade Thickness | 0.035 |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Torx High-Torque Black Oxide Blade Screwdriver Set with Holder, 6-Piece (T10-T30) (DHT92001)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- OSG Thread Forming Tap, #6-32, Plug, Bright, 0 Flutes (1400111700)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-12' 6)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (415117)
- SUPERCUT 93.5 L, 0.125 W, 0.025 Thick, Carbon Steel (433005)
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (449785)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (430127)
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (379006)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (432213)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420067)
- Supercut Band Saw Blades