Shop All Band Saw Blades
Supercut
93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 441505
Zoro # G605287575
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 93
- Width 0.25
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 441505
- Zoro # G605287575
- UPC # 90101441505
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 93 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH STRAIGHT JP SK BLANK 7" OA (AJA963)
- AMPCO SAFETY TOOLS Common Knife, Nonsparking, 6 3/4 In L (K-1)
- BUILD-ALL Parts Washer, 60-Gal Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-48)
- VULCAN Rasp Wood Half Rd 8In W/Hdl (JL-F013)
- SUPERCUT 111-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711363)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709414)
- SUPERCUT 175-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (713909)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390445)
- SUPERCUT 62-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (371109)
- SUPERCUT 52-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (522983)
- JET 5674032 Carbon Bandsaw Blade 3/4in x .035in x 97in x 8R For HBS-814G (5674032-JET)
- Supercut Power Saw Blades