Shop All Band Saw Blades
Supercut
92.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 421903
Zoro # G705289592
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 92.5
- Width 0.25
- Teeth per Inch 18
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 421903
- Zoro # G705289592
- UPC # 90101421903
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 92.5 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 18 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8mm Box Wrench, Plastic Grip (98 01 08)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- CRAFTSMAN Mini Needle Nose Pliers (CMHT82299)
- 5.11 Backpack, Backpack, Black, Durable, Lightweight 1050D Nylon (56963)
- SUPERCUT Bandsaw Blade, 124 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434224)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431100)
- SUPERCUT 85-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431353)
- SUPERCUT 89.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (204032)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (533842)
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445961)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (525557)
- Supercut Band Saw Blades