Shop All Band Saw Blades
Supercut
89.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 431285
Zoro # G505289099
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 89.5
- Width 0.25
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 431285
- Zoro # G505289099
- UPC # 90101431285
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 89.5 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3842 Angle Stop Combo Wrench (5140003)
- RAMSET PIN DRIVE 2.5"" 100PK (786)
- SUNEX Impact Socket, 46Mm, 1" Drive Deep 6 Point (SUN546MD)
- FREUD Slotting Cutter Arbor (60-102)
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712995)
- SUPERCUT Bandsaw Blade, 105.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (709339)
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (523737)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (477221)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (202588)
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403503)
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-06-08)
- Supercut Power Saw Blades