Shop All Band Saw Blades
Supercut
80-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 411102
Zoro # G105289895
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 80
- Width 0.25
- Teeth per Inch 4
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 411102
- Zoro # G105289895
- UPC # 90101411102
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 80 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Brass Drive Pin Punch, 3/16 In Tip, 4 In L (B565E)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- REMCO Vikan Stainless Steel Floor Scraper, Green (29102)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (242003)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533088)
- SUPERCUT 115-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (445626)
- SUPERCUT 71.75-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (398007)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (477115)
- SUPERCUT Bandsaw Blade, 111 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (444346)
- MORSE Band Saw Blade, 4 ft. 8-5/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (ZWEDC812MAT-4' 8-5/8)
- Supercut Power Saw Blades