Shop All Band Saw Blades
Supercut
80-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade
Mfr # 384062
Zoro # G505289396
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 80
- Width 0.25
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 384062
- Zoro # G505289396
- UPC # 90101384062
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 80 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, Size 7/8 (51544)
- STEELMAN 3" Cut-Off Tool with Metal Guard (1526A)
- PIT POSSE Pit Posse PP2646R63 6.3 mm Spoke Torque Wrench Replacment Head (PP2646R63)
- SUPERCUT 96.875-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200911)
- SUPERCUT 56.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251654)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (403138)
- SUPERCUT 62-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (376005)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202540)
- SUPERCUT 130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252552)
- STARRETT Band Saw Blade, 9 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-112W)
- Supercut Power Saw Blades