Shop All Band Saw Blades
Supercut
73.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 409673
Zoro # G605289302
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 73.5
- Width 0.5
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 409673
- Zoro # G605289302
- UPC # 90101409673
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 73.5 |
Width | 0.5 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- REMGRIT Remgrit Recesse D Light Kit 4-3/8" (GRL402)
- BROWN BAG CO Gelfoam Suspenders (BL-30290)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (709452)
- SUPERCUT 131.5-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (712964)
- SUPERCUT 56.5-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (322019)
- SUPERCUT 102-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (233131)
- SUPERCUT 133-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (534023)
- SUPERCUT 144-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (202540)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC1014M42-10' 10-1/2)
- Supercut Power Saw Blades