Shop All Band Saw Blades
Supercut
72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade
Mfr # 401073
Zoro # G505289808
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72.625
- Width 0.125
- Teeth per Inch 18
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 401073
- Zoro # G505289808
- UPC # 90101401073
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 72.625 |
Width | 0.125 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 18 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Clamping Kit, Super, 7/8, 1-1/2 In, 51 Pcs (20218)
- DAYTON Bench Grinder with Stand, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L32)
- KLEVER KUTTER Excel Plus Safety Cutter, 7" Handle, Orange, 10PK (PLS-400-30G)
- KODIAK CUTTING TOOLS 3/4-10 Standard Hand Tap Fractional (5505445)
- SUPERCUT 133-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (533347)
- SUPERCUT 72-inch x 0.1875-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400038)
- SUPERCUT 82-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (403633)
- SUPERCUT 130-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (524086)
- SUPERCUT 120-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (433470)
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448672)
- MORSE Band Saw Blade, 13 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-13' 6)
- Supercut Power Saw Blades