Shop All Band Saw Blades
Supercut
72.5 L, 0.125 W, 0.025 Thick, Carbon Steel
Mfr # 402933
Zoro # G604301739
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72.5
- Width 0.125
- Thickness 0.025
- Material Carbon Steel
- Application Cutting wood and non ferrous metals
Product Information
- Brand Supercut
- MFR # 402933
- Zoro # G604301739
- UPC # 90101402933
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 72.5 |
Width | 0.125 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting wood and non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2-3/8" opening size. (2738SW)
- TECNA Zero Gravity Tool Balancer, 118" Stroke, 154-176 lb Capacity (9442)
- ELKHART BRASS Folding Spanner Wrench, Bright Aluminum (F-464-A)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (432404)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431117)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (206524)
- SUPERCUT 155-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade (525083)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (524024)
- SUPERCUT 56.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525656)
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel (1804190)
- Supercut Power Saw Blades