Shop All Band Saw Blades
Supercut
72.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 403190
Zoro # G405287034
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 72.5
- Width 0.375
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 403190
- Zoro # G405287034
- UPC # 90101403190
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 72.5 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hinges plastic, with locking lever (K0436.301818)
- MALCO Adjustable Siding Gauge, 2PK (SGA)
- U-VIEW U-View UV499108A 64 Application UV ExtenDye 499108A (UV499108A)
- CMT 8", 12-Teeth Precision Dado (230.012.08)
- SUPERCUT 95-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (440393)
- SUPERCUT 99.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (708219)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (477115)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (477399)
- SUPERCUT 99-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (441482)
- SUPERCUT 132-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (532050)
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79709CLB144420)
- Supercut Power Saw Blades