Shop All Band Saw Blades
Supercut
71.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 390445
Zoro # G305287288
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 71.75
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 390445
- Zoro # G305287288
- UPC # 90101390445
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 71.75 |
Width | 0.5 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER T15 Security Insert Bit (13230)
- GEARWRENCH 1/4" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81099P)
- MILWAUKEE TOOL Aviation Snip, 10 in OAL, 5 in L Cut, Left, Straight Cut, Steel Blade, Ergonomic Handle, Red Handle (48-22-4510)
- MORSE Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-5'5)
- SUPERCUT 176-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (534252)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (421101)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- SUPERCUT 60 L, 0.5 W, 0.025 Thick, Carbon Steel (369175)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (450255)
- SUPERCUT 108-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (205312)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHBDR06-7'9-1/2)
- Supercut Band Saw Blades