Shop All Band Saw Blades
Supercut
70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 389883
Zoro # G705286416
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 70.5
- Width 0.375
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 389883
- Zoro # G705286416
- UPC # 90101389883
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 70.5 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 3 Piece Plier Set -1 combination , 1 long needle nose and 1 diagonal cutters, bi-material handles (011690273)
- CHICAGO PNEUMATIC Air Impact Wrench, 1/2" Square Drive (CP7748-2 G)
- VAUGHAN Hammer Handle, 15-3/4 In Hickory (62403)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.87"L, HR Phenolic (3006-L)
- SUPERCUT 105-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (451191)
- SUPERCUT 131.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (449808)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (371000)
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (331103)
- SUPERCUT 136-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (726107)
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (1774981)
- Supercut Power Saw Blades