Shop All Band Saw Blades
Supercut
68 L, 0.5 W, 0.025 Thick, M2 Steel
Mfr # 207613
Zoro # G404301717
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 68
- Width 0.5
- Thickness 0.025
- Material M2 Steel
- Application Cutting steel
Product Information
- Brand Supercut
- MFR # 207613
- Zoro # G404301717
- UPC # 90101207613
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 68 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | M2 Steel |
Application | Cutting steel |
Description
The premium bimetal band saw blades are a superior blade with high alloy, high speed M2 teeth and a spring steel back to provide flexibility and toughness in our blade. Bimetal blades are welded by an electron beam under high vacuum to attach the strip of high speed M2 teeth to the spring steel back. The teeth are then ground into the M2 steel. The variable pitch combines regular teeth of different pitches, gullet depths, and set angles. Variable pitch gives smoother cuts, faster sawing, improved chip clearance, and longer blade life. A win all around. With this, noise and chatter are greatly reduced while cutting. Variable pitch blades can handle solid cutting as well as interrupted cutting such as tubing, etc. Bimetal blades will give lower cost for you per cut on tough sawing jobs. These are primarily used for steel sawing, but also can be used for sawing non-ferrous materials and wood. Packaged in a carefully designed container to ensure safety and maintain sharpness and of course, it also carries our LIMITED LIFETIME WELD WARRANTY on every weld.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Needle Nose Pliers, Spring Loaded Carbon Steel 6" Serrated, 6pk (55560)
- MELIN TOOL CO Countersink, Hss, 120 deg., 1/2", Number of Flutes: 6 (HS6-1/2-120)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09756)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403046)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (501001)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (401127)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade (442090)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533972)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHBDR18 7'8-1/2"-7'9-1/2)
- Supercut Band Saw Blades