Shop All Band Saw Blades
Supercut
67 L, 0.125 W, 0.025 Thick, Carbon Steel
Mfr # 208498
Zoro # G004301742
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67
- Width 0.125
- Thickness 0.025
- Material Carbon Steel
- Application Cutting wood and non ferrous metals
Product Information
- Brand Supercut
- MFR # 208498
- Zoro # G004301742
- UPC # 90101208498
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67 |
Width | 0.125 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting wood and non ferrous metals |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 12mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9136)
- WIHA Slotted Torque Blade 3.5mm (28538)
- KOCH Koch 4080022/06238 Log Lifter, Lightweight, Kiln Dried Handle, Steel Tip, White Mountain (4080022/06238)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- SUPERCUT 107-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (530353)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (430127)
- SUPERCUT 120-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252354)
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251821)
- SUPERCUT 52.75-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (301106)
- SUPERCUT 93.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (478020)
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series (39442CLB154725)
- Supercut Band Saw Blades