Shop All Band Saw Blades
Supercut
67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade
Mfr # 210262
Zoro # G405286778
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 67
- Width 0.375
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 210262
- Zoro # G405286778
- UPC # 90101210262
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 67 |
Width | 0.375 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7/16 (47654)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- WIHA Metric T-Handle 5 mm Tip Size (33412)
- ESTWING Hammer Rock Pick 14Oz 11In Oal (E3-14P)
- SUPERCUT 137-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237405)
- SUPERCUT 132-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (533576)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419825)
- SUPERCUT 67-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (209556)
- SUPERCUT 121.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (531794)
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (331103)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99569-10)
- Supercut Power Saw Blades