Shop All Band Saw Blades
Supercut
62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 209396
Zoro # G405289403
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 62
- Width 0.5
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 209396
- Zoro # G405289403
- UPC # 90101209396
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 62 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 2LB Crimson RED Chalk (4935522)
- HOUGEN 3 in. pilot for 12,000-Series Annular Cutters (24131)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X40)
- MILWAUKEE TOOL 7/32 in. x 8 in. x 10 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7424)
- SUPERCUT 71.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (390315)
- SUPERCUT 130-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (446685)
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203875)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (510959)
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (361131)
- SUPERCUT 80-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (419290)
- STARRETT Band Saw Blade, 9 ft. 3" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91340-09-03)
- Supercut Band Saw Blades