Shop All Band Saw Blades
Supercut
60 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 369199
Zoro # G604301678
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Product Information
- Brand Supercut
- MFR # 369199
- Zoro # G604301678
- UPC # 90101369199
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 60 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20.0/60.0V Li-Ion Battery, 9.0Ah Capacity (DCB609)
- BOSCH Hammer Drill Bit, SDS Plus, 1/2"x10", PK25 (HCFC2084B25 + HCFC2041B10)
- MARSHALLTOWN 34And78 Brick Jointer (15524)
- ZORO SELECT #42 Carbide TiN 118 Deg. Jobber Length Drill Bit (450-300935A)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (442144)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431902)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431124)
- SUPERCUT 99.75-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Carbide Resaw (711370)
- SUPERCUT 72.625 L, 0.125 W, 0.025 Thick, Carbon Steel (401066)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390223)
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (434187)
- Supercut Power Saw Blades