Shop All Band Saw Blades
Supercut
60-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 369137
Zoro # G505287538
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 60
- Width 0.5
- Teeth per Inch 4
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 369137
- Zoro # G505287538
- UPC # 90101369137
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 60 |
Width | 0.5 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Metal |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Masonry Drill, 1.375in, Carbide (HC5081)
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- WERA 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 6" L, Satin Finish (05003500001)
- WESTWARD Pillar File, Second Cut, Rect, 6 In L (10Z742)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425024)
- SUPERCUT 204-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209174)
- SUPERCUT 82-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403350)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (709698)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 3/4 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99191-10)
- Supercut Band Saw Blades