Shop All Band Saw Blades
Supercut
59-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
Mfr # 523249
Zoro # G205289962
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 59
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 523249
- Zoro # G205289962
- UPC # 90101523249
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 59 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 24 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- DOTCO Grinder, 1/4 Ergo 3Hp 34,000R (12L1001-36RT)
- STARRETT Carbide Contact Pnts, 1-5/16"L, .032" Ball (PT23064X)
- SUPERCUT 91 L, 0.125 W, 0.025 Thick, Carbon Steel (425048)
- SUPERCUT 100.75-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (208054)
- SUPERCUT 99.75-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (708219)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (432213)
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412000)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204971)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06 -12'6)
- Supercut Power Saw Blades