Shop All Band Saw Blades
Supercut
56.5 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 251678
Zoro # G304301671
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 56.5
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Product Information
- Brand Supercut
- MFR # 251678
- Zoro # G304301671
- UPC # 90101251678
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 56.5 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- QEP QEP 10800 27 in. Big Clinker Tile Cutter (10800)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #71 (.0260”/.660MM), 25PK (45-22571)
- BIG HORN Ratchet Lever - Nut 5/16-18, PK 5 (19727B-5PK)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (205824)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 14 TPI, 0.025 Thick, Carbon Steel (440164)
- SUPERCUT 124-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (446104)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (431254)
- SUPERCUT 115-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (445466)
- SUPERCUT 124-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade (446210)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534191)
- Supercut Band Saw Blades