Shop All Band Saw Blades
Supercut
56.5-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade
Mfr # 326024
Zoro # G705290321
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 56.5
- Width 0.25
- Teeth per Inch 24
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 326024
- Zoro # G705290321
- UPC # 90101326024
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 56.5 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 24 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 98" Parallel Clamp, 3-3/4" Throat Depth (KRE3598)
- BOSCH Cordless Combination Kit, 4.0Ah Battery (CLPK22-120 + GLI12V-300N)
- ZORO SELECT Chucking Reamer, 0.4365 In., 6 Flute, HSS (435L-0.4365)
- DE-STA-CO Swivel Foot Spindle, 3/8-16, 0.63, 3.06 (468206)
- SUPERCUT 62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (209389)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (534221)
- SUPERCUT 96.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (251951)
- SUPERCUT 68 L, 0.5 W, 0.025 Thick, M2 Steel (207613)
- SUPERCUT Bandsaw Blade, 91 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (212891)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (706000)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 14 TPI, 0.035" Thick, Bimetal, Duratec SFB Series (91761-10-10-1/2)
- Supercut Band Saw Blades