Shop All Band Saw Blades
Supercut
44.875 L, 0.5 W, 0.025 Thick, Carbon Steel
Mfr # 514001
Zoro # G204301719
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44.875
- Width 0.5
- Thickness 0.025
- Material Carbon Steel
- Application Cutting mild steel
Product Information
- Brand Supercut
- MFR # 514001
- Zoro # G204301719
- UPC # 90101514001
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 44.875 |
Width | 0.5 |
Details
Thickness | 0.025 |
Material | Carbon Steel |
Application | Cutting mild steel |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 6" Adjustable Black Oxide Wrench - Carded (AT26VS)
- VULCAN Ratchet 1/2 Drive Handle (MT6507610)
- WIDIA End Mill, TiAlN, 0.3750 in. Milling Dia. (TF4V0510004)
- POSI LOCK Center Bolt (11658)
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (449044)
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- SUPERCUT 124-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (446012)
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (203608)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (389722)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252569)
- SUPERCUT 92.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (420821)
- Supercut Power Saw Blades