Shop All Band Saw Blades
Supercut
32.875-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade
Mfr # 511147
Zoro # G805288501
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 32.875
- Width 0.5
- Teeth per Inch 24
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 511147
- Zoro # G805288501
- UPC # 90101511147
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 32.875 |
Width | 0.5 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 24 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Metal |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- HHIP 1/2" JT33 Drill Chuck with MT2 Arbor (9999-0011)
- GEDORE Double Open Ended Wrench, 13x15mm (6 13X15)
- TENG TOOLS Straight/Right High Leverage Tin Snips - 491W (491W)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (412307)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (203295)
- SUPERCUT Bandsaw Blade, 131.5 L, 0.1875 W, 4 TPI, 0.025 Thick, Carbon Steel (449044)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- SUPERCUT 105.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (709490)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425079)
- SUPERCUT 119.5-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (523690)
- Supercut Power Saw Blades