Shop All Band Saw Blades
Supercut
165-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 431414
Zoro # G305289466
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 165
- Width 0.25
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 431414
- Zoro # G305289466
- UPC # 90101431414
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 165 |
Width | 0.25 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories Order code - FS1494 (FS1494)
- KIPP Knurled Knobs in steel or stainless steel, DIN 6303, inch (K0137.1A22)
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- ABANAKI Skimmer Belt, 54 In, For 6Y753 (BT2S-0060)
- SUPERCUT 65.5-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (369588)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (203479)
- SUPERCUT 115-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (448856)
- SUPERCUT 85-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (415070)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (477313)
- SUPERCUT 95-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (440539)
- Supercut Power Saw Blades