Shop All Band Saw Blades
Supercut
143-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade
Mfr # 447514
Zoro # G705290055
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 143
- Width 0.75
- Teeth per Inch 3
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 447514
- Zoro # G705290055
- UPC # 90101447514
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 143 |
Width | 0.75 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 2" (3046010)
- INGERSOLL-RAND Production Screwdriver, Adjustable Torque (ES70P)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-67258)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 3/16 (44212)
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (710212)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (452303)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (390759)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (422306)
- SUPERCUT 67.5 L, 0.125 W, 0.025 Thick, Carbon Steel (434040)
- SUPERCUT 91-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (425017)
- MORSE Band Saw Blade, 10 ft. 5 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEFC1014MAT-10' 5)
- Supercut Band Saw Blades