Shop All Band Saw Blades
Supercut
135-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade
Mfr # 252828
Zoro # G405287997
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 135
- Width 1
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 252828
- Zoro # G405287997
- UPC # 90101252828
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 135 |
Width | 1 |
Details
Primary Saw Application | Metal |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Application | Metal |
Blade Thickness | 0.035 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-1/2" (DWCF308)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- BOSCH SDS-max 18In Bull Point (HS1914B10)
- ESTWING Hammer Claw16Oz Nyl Estw (E3-16C)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- SUPERCUT 116-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (205077)
- SUPERCUT 53.75-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (512908)
- SUPERCUT 44.875 L, 0.5 W, 0.025 Thick, M2 Steel (511901)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (451603)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal (99125-05-04-1/2)
- Supercut Band Saw Blades