Shop All Band Saw Blades
Supercut
131.5-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 430318
Zoro # G705287192
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 131.5
- Width 0.5
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 430318
- Zoro # G705287192
- UPC # 90101430318
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 131.5 |
Width | 0.5 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicators, 0.01-30 mm (2052A-19)
- HHIP KDK-152 Type Threading & Facing Bar Holder (3900-5452)
- GARANT Solid Carbide Square End Mill, 7 mm, TiAlN Coated (202725 7)
- MITUTOYO Holtest, Type Ii, R, 0.65" - 0.8" (368-865)
- SUPERCUT 130-inch x 1-inch x 0.035 x 3 TPI Premium Bimetal Blade (524307)
- SUPERCUT 114-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (209631)
- SUPERCUT 103-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (443837)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (419108)
- SUPERCUT 115-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445244)
- SUPERCUT 96-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (205459)
- SUPERCUT 113-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445138)
- Supercut Band Saw Blades