Shop All Band Saw Blades
Supercut
131.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 449181
Zoro # G505289518
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 131.5
- Width 0.25
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 449181
- Zoro # G505289518
- UPC # 90101449181
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 131.5 |
Width | 0.25 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS $SET PNEUMATIC NON-TURNING 6 PC (MY32200)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style A Non-Lockout WO Locknut, Pin Hard (K0632.001903AJ)
- LENOX Band Saw Blade, 22 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (92531D2B226935)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/8" Bit Standard Length, Chrome Socket (D013070)
- SUPERCUT 116-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (205664)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (203479)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (523898)
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523294)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- SUPERCUT 133-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (533132)
- SUPERCUT 111-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (444650)
- Supercut Power Saw Blades