Shop All Band Saw Blades
Supercut
130-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade
Mfr # 205565
Zoro # G505290255
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 130
- Width 1
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 205565
- Zoro # G505290255
- UPC # 90101205565
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 130 |
Width | 1 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Metal |
Blade Thickness | 0.035 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE KantTwist Cantilever Clamp, Standard THandle, 118 Opened, 114 Closed Throat Depth, 2 Clampi (K020T)
- DREMEL Cutting and Carving Bits, 35,000 RPM (9903HP)
- KLEIN TOOLS Hex Key Set, Pro Folding, SAE/Metric (70552)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- SUPERCUT 80-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (387018)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (400076)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (447415)
- SUPERCUT 53.75 L, 0.5 W, 0.025 Thick, Carbon Steel (512809)
- SUPERCUT 54 L, 0.5 W, 0.025 Thick, M2 Steel (207651)
- SUPERCUT 72.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (403121)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (431803)
- Supercut Band Saw Blades