Shop All Band Saw Blades
Supercut
126-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade
Mfr # 428063
Zoro # G705290109
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 6
- Material Carbon Steel
- Includes Display Packaging
- Tooth Type Hook
Product Information
- Brand Supercut
- MFR # 428063
- Zoro # G705290109
- UPC # 90101428063
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 126 |
Width | 0.5 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 1/4-E (49516)
- DEWALT 6" Slotted 12-14 IMPACT READY(R) Bulk (50) (DWA6SL12IRB)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (F5060AQF)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/4 In., 14,500 rpm (2101KA)
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207309)
- SUPERCUT 91.5-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (425079)
- SUPERCUT 150-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (237214)
- SUPERCUT 92.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (420067)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (446838)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (389852)
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-09-06)
- Supercut Power Saw Blades