Shop All Band Saw Blades
Supercut
124-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade
Mfr # 446210
Zoro # G705287154
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 1
- Teeth per Inch 6
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 446210
- Zoro # G705287154
- UPC # 90101446210
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 1 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 6 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Hook |
Blade Thickness | 0.035 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Weller(R) Xcelite(R) Long Nose Plier Cushion Grip Handle (LN542N)
- AIRCAT Aircat 1" Low Weight Pistol Grip Impact Wrench (1870-P)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (62M19B)
- PROTO 3/8" Drive, SAE Crowfoot Socket Wrench Set Open End, Full Polish (J49003CF)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (477887)
- SUPERCUT 133-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (533088)
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (532357)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 24 TPI Premium Bimetal Blade (207620)
- SUPERCUT 72-inch x 0.25-inch x 0.025 x 6 TPI Premium Bimetal Blade (400281)
- SUPERCUT Bandsaw Blade, 70.5 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (389708)
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (26731D2B41440)
- Supercut Band Saw Blades