Shop All Band Saw Blades
Supercut
124-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw
Mfr # 713008
Zoro # G205288590
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 1
- Teeth per Inch 3
- Material Carbide
Product Information
- Brand Supercut
- MFR # 713008
- Zoro # G205288590
- UPC # 90101713008
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 1 |
Details
Primary Saw Application | Wood |
Item | Woodsaver Carbide Resaw Bandsaw Blade |
Teeth per Inch | 3 |
Material | Carbide |
Includes | No Display Packaging |
Tooth Type | Hook |
Application | Wood |
Blade Thickness | 0.035 |
Description
A precision ground, thin kerf (.035”), resaw blade designed for reduced waste when cutting expensive hardwoods. This blade features our industry exclusive carbide impregnation process. Available in 5/8” and 1” widths.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- BON TOOL Bon 82-783 Squeegee-, Poly 22" No Notch (82-783)
- KRAFT TOOL Elite Series Golden Stainless, 14"x5 (CFE543PF)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- SUPERCUT 93-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (429541)
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (451115)
- SUPERCUT 93.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (711073)
- SUPERCUT 120-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (200614)
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (336009)
- SUPERCUT 132-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (532050)
- STARRETT Band Saw Blade, 10 ft. L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99206-10)
- Supercut Power Saw Blades