Shop All Band Saw Blades
Supercut
124-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 446081
Zoro # G805286767
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 124
- Width 0.5
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 446081
- Zoro # G805286767
- UPC # 90101446081
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 124 |
Width | 0.5 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH Infratech 14-1000 1500-Watt Portable Infrared Curing Lamp - Model SRU-1615 (INF-14-1000)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- GS TOOLING 3/32" DA300 Collets (331287)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- SUPERCUT 144-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204650)
- SUPERCUT 99.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (708110)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209204)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (439106)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (431162)
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade (442144)
- MORSE Band Saw Blade, 11 ft. 6 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-11'6)
- Supercut Power Saw Blades