Shop All Band Saw Blades
Supercut
120-inch x 0.625-inch x 0.025 x 3-4 TPI Woodsaver Plus Carbide
Mfr # 208559
Zoro # G305288629
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 3-4
- Material Carbide
- Tooth Type Vari
- Blade Thickness 0.035
Product Information
- Brand Supercut
- MFR # 208559
- Zoro # G305288629
- UPC # 90101208559
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 120 |
Width | 0.625 |
Details
Item | Woodsaver Plus Carbide Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 3-4 |
Material | Carbide |
Includes | Display Packaging |
Tooth Type | Vari |
Blade Thickness | 0.035 |
Application | Wood |
Description
A step beyond the WoodSaver Carbide, adding a variable pitch tooth design, which produces a smoother cut and an even thinner kerf (.030”). This blade also features our industry exclusive carbide impregnation process. Available in 5/8” width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT T 4.5)
- EAZYPOWER Tap and Ttnium Drill Set, 1/4-20NC, 2 pcs. (82736)
- PERFORMANCE TOOL 23-Pc 3/8 In Dr. Metric Socket Set Tool Set, W38914 (W38914)
- SUNEX Reversible Puller, 5 tons, 4-way, 2-3 Jaw (3907)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (430745)
- SUPERCUT 62-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (525236)
- SUPERCUT 180-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (448665)
- SUPERCUT 123-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (532708)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431322)
- SUPERCUT 132-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade (532074)
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-126W)
- Supercut Band Saw Blades