Shop All Band Saw Blades
Supercut
120-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade
Mfr # 433111
Zoro # G505287408
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 120
- Width 0.1875
- Teeth per Inch 10
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 433111
- Zoro # G505287408
- UPC # 90101433111
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 120 |
Width | 0.1875 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 10 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Pliers and Folding Rule Holder, 2 Pockets (5118RT)
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- KO-KEN Socket 1 6 Point 38mm 1/2 Sq. Drive (14400A-1)
- KIPP Cam Lever Size: 0 D=8-32, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.05011AE)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (510959)
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (390223)
- SUPERCUT 93.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (438000)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (452921)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403169)
- SUPERCUT 141-inch x 0.25-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (209129)
- SUPERCUT 120-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade (200591)
- Supercut Band Saw Blades