Shop All Band Saw Blades
Supercut
116-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 200607
Zoro # G705287482
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 116
- Width 0.1875
- Teeth per Inch 4
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 200607
- Zoro # G705287482
- UPC # 90101200607
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 116 |
Width | 0.1875 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Skip |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- WALTER SURFACE TECHNOLOGIES Step Drill Reamer - 9/16" To 13/16" (5 Steps) (01W152)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 3/8 (C23365)
- SUPERCUT 70.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (390742)
- SUPERCUT 59.25-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (523300)
- SUPERCUT 111-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (444537)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (205015)
- SUPERCUT 102.875-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (207293)
- SUPERCUT 105-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (709001)
- SUPERCUT 143-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (477597)
- Supercut Band Saw Blades