Shop All Band Saw Blades
Supercut
111-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 444544
Zoro # G705287987
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 111
- Width 0.375
- Teeth per Inch 14
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 444544
- Zoro # G705287987
- UPC # 90101444544
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 111 |
Width | 0.375 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | Display Packaging |
Tooth Type | Raker |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Pneumatic Nut Runner, 1/2" Drive, 200 rpm (QA4AALS055NP35S08)
- PRO-GRADE TOOLS Ball Pein Hammer, 24 oz. (15624)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/4"R 3/4"D 3/8"W (CF305SS)
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade (207606)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (431131)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430790)
- SUPERCUT 93.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (430141)
- SUPERCUT 132-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (532029)
- SUPERCUT 154.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237511)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-03)
- Supercut Power Saw Blades