Shop All Band Saw Blades
Supercut
108.125-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade
Mfr # 530803
Zoro # G705287673
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Length 108.125
- Width 0.1875
- Teeth per Inch 4
- Material Carbon Steel
Product Information
- Brand Supercut
- MFR # 530803
- Zoro # G705287673
- UPC # 90101530803
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 108.125 |
Width | 0.1875 |
Details
Item | Carbon Tool Steel Bandsaw Blade |
Primary Saw Application | Wood |
Teeth per Inch | 4 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Skip |
Blade Thickness | 0.025 |
Application | Wood |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- KIPP Adjustable Handle Size: 4, 3/8-16X90, Plastic, Yellow RAL 1021, Comp: Steel (K0269.4A416X90)
- AMERICAN LINE RAZOR BLD .009"" X1.5 100PK (66-0089-DISP)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- SUPERCUT 131.5-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw (712988)
- SUPERCUT 115-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (445244)
- SUPERCUT 130-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (524055)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (452112)
- SUPERCUT 80-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (412000)
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (709803)
- Supercut Band Saw Blades