Shop All Band Saw Blades
Supercut
103-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade
Mfr # 443400
Zoro # G705289738
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood
- Teeth per Inch 14
- Material Carbon Steel
- Tooth Type Raker
- Application Wood
Product Information
- Brand Supercut
- MFR # 443400
- Zoro # G705289738
- UPC # 90101443400
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 103 |
Width | 0.125 |
Details
Primary Saw Application | Wood |
Item | Carbon Tool Steel Bandsaw Blade |
Teeth per Inch | 14 |
Material | Carbon Steel |
Includes | No Display Packaging |
Tooth Type | Raker |
Application | Wood |
Blade Thickness | 0.025 |
Description
This premium carbon tool steel band saw blade is made of a special material that is thinner and tougher with special heat treating with high silicon content to enable it to withstand the sharp flexing and high speeds. Excellent for structural shapes and thin materials and packaged in a carefully designed container to ensure safety and maintain sharpness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- WILLIAMS Williams Ratchet Repair Kit 3/4" D, H-51B (H-52EHRK)
- DRILL AMERICA 12" Round Smooth File (DIC12199)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237184)
- SUPERCUT 131.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (477849)
- SUPERCUT 102.875-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade (207187)
- SUPERCUT 92-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (209211)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477825)
- SUPERCUT 111-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (444728)
- LENOX Band Saw Blade, 10 ft. L, 3/4" W, 18 TPI (80767CLB103050)
- Supercut Band Saw Blades