Shop All Soft Face & Split Head Hammers
Supercraft
Dead Blow Hammer, Steel, 36 oz Head Weight
Mfr # 3399.050
Zoro # G605976554
product price: $81.79
/ea
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Material Nylon
- Handle Material Fiberglass
- Overall Length 15 in
- Non-Marring Yes
- Grip Style Textured
Product Information
- Brand Supercraft
- MFR # 3399.050
- Zoro # G605976554
- UPC # 842210887510
- Country of Origin Germany
- Category Soft Face & Split Head Hammers
Dimensions
Overall Length | 15 in |
Tip Length | 2 in |
Tip Diameter | 2 in |
Head Length | 120 mm |
Tip Width | 1.97 in |
Face Length | 1.97 in |
Handle Length | 11 3/4 in |
Description
Dead Blow Hammer, Hammer Type Soft Face Hammer, Head Material Steel, Tip Material Nylon, Head Weight 36 oz, Tip Diameter 2 in, Included Tip Hardness Soft, Overall Length 15 in, Replaceable Tips Yes, Includes Tips Yes, Dead Blow Hammer Yes, Non-Sparking No, Tether Ready Yes, FME Compliant Yes, Replaceable Handle No, Dead Blow Construction Head Partially Filled with Steel Shot, Double Faced Yes, Face Length 1.97 in, Features Noise-Dampening, Non-Rebound, Replaceable Inserts, Grip Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC Let-F (C22974)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (89023)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41485)
- GRAY TOOLS 8" Duckbill Plier, 1-3/8" Jaw (B295A)
- SUPERCRAFT Dead Blow Hammer, Steel, 57 oz Head Weight (3399.060)
- SUPERCRAFT Dead Blow Hammer, Steel, 28 oz Head Weight (3399.040)
- THOR 12-1/2", 2-7/8lb soft faced hammer (TH14)
- NUPLA Hammer Dead Blow 16Oz Or (10235)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- VAUGHAN 12 oz. Soft Face Hammer, 12 1/2 in L Steel W/ Vinyl Grip Handle (SF12)
- KRAFT TOOL Brick Hammer, 32 oz. (BL152)
- Supercraft Soft Face & Split Head Hammers