Shop All Heating and Cooling Tools
Supercool
Refrig Evacuation Pump, 5.50 cfm, 6 ft.
Mfr # 13647
Zoro # G3684947
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 5.5 cfm
- Cord 6 ft
- Includes 1/2 in ACME and 1/4 in SAE Suctions Ports
- Voltage 115V AC
- Body Material Aluminum
Product Information
- Brand Supercool
- MFR # 13647
- Zoro # G3684947
- UPC # 672264013647
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Inlet Port Size | 1/2 in ACME, 1/4 in Flare |
Details
Item | Refrigerant Evacuation Pump |
Displacement | 5.5 cfm |
Cord | 6 ft |
Includes | 1/2 in ACME and 1/4 in SAE Suctions Ports |
Voltage | 115V AC |
Body Material | Aluminum |
End Vacuum | 15 micron |
Hz | 60 Hz |
Description
Refrigerant Evacuation Pump, 5.5 cfm Displacement, Inlet Port Size 1/2 in ACME, 1/4 in Flare, Voltage 115V AC, 60 Hz Hz, 15 micron End Vacuum, Cord 6 ft, Body Material Aluminum, Includes 1/2 in ACME and 1/4 in SAE Suctions Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Integrated Hot Surface Control, OEM (50M56-743)
- DAYTON Intake Louver, Fixed, Drainable, 24H x 30W (20UA47)
- GOODMAN 0131M00061Sp Condenser Motor, (0131M00061)
- IMPERIAL MFG DAMPER CAST IRON 5"" (BM0050A)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL Side Coupler, Type Auto (26906)
- SUPERCOOL R134a Can Tap, Screw-On (51205)
- SUPERCOOL Side Coupler, Type Auto (26890)
- SUPERCOOL A/C Dye Syringes Refills, PK12 (27125)
- FLOWLINE Optic Leak Detector, Universal, Polypro (LO10-1305)
- Supercool Heating and Cooling Tools