Shop All Heating and Cooling Tools
Supercool
Mechanical Manifold Gauge Set, Type Auto
Mfr # 37520-PC
Zoro # G6124959
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auto
- Application Automotive A/C
- Number of Pieces 5
- Material Aluminum, Brass, Steel
- Includes 72 in Red - Yellow - Blue Hoses, Bonus Vacuum Pump Adapter (PN 48007), Lock-on Service Couplers
Product Information
- Brand Supercool
- MFR # 37520-PC
- Zoro # G6124959
- UPC # 672264037520
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Overall Width | 3 1/2 in |
Overall Diameter | 12 in |
Overall Length | 12 in |
Details
Item | Mechanical Manifold Gauge Set |
Type | Auto |
Application | Automotive A/C |
Number of Pieces | 5 |
Material | Aluminum, Brass, Steel |
Includes | 72 in Red - Yellow - Blue Hoses, Bonus Vacuum Pump Adapter (PN 48007), Lock-on Service Couplers |
For Use With | R-1234YF A/C System |
Tool Type | Manifold Gauge Set |
Description
Mechanical Manifold Gauge Set, Tool Type Manifold Gauge Set, Application Automotive A/C, Material Aluminum, Brass, Steel, For Use With R-1234YF A/C System, Overall Diameter 12 in, Overall Length 12 in, Overall Width 3 1/2 in, Number of Pieces 5, Includes 72 in Red - Yellow - Blue Hoses, Bonus Vacuum Pump Adapter (PN 48007), Lock-on Service Couplers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Door-Operated Switch, For 2PUX6 to 2PVD3 (4127010)
- AIR HANDLER 20" x 20" x 1" Fiberglass Air Filter Pad Less Than 5 MERV, Blue/White (2JTL7)
- COPELAND Motor Protector Module, 24V (998-0520-04)
- DAYTON Intake Guard (41NL12)
- SUPERCOOL A/C Flush Gun, w/Trigger Nozzle (27361)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- SUPERCOOL A/C Manifold Gauge, PSI and BAR, Brass (66)
- SUPERCOOL Refrig Evacuation Pump, 5.50 cfm, 6 ft. (13647)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- SUPERCOOL A/C Compressor Filter, Universal (13128)
- AIRSEPT Line Splice 45 Degree Repair 5/8" OD (76064)
- Supercool Heating and Cooling Tools