Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 8 oz, Green
Mfr # 48663-8D
Zoro # G410436793
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Refrigerant Type R-1234yf, R-134a
- Features Contains UV Dye for Leak Detection
- Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants
- Viscosity Index 111
Product Information
- Brand Supercool
- MFR # 48663-8D
- Zoro # G410436793
- UPC # 672264050352
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | A C Refrigerants and Lubricant |
Refrigerant Type | R-1234yf, R-134a |
Features | Contains UV Dye for Leak Detection |
Compatible Lubricant | Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants |
Viscosity Index | 111 |
Viscosity @ 100 Deg F | 68 cSt |
Color | Green |
Container Type | Bottle |
Product Type | Ester Oil |
Description
A C Refrigerants and Lubricant, Series Not Applicable, Container Type Bottle, Container Size 8 oz, Compatible Lubricant Ester Lubricants, Mineral Oil, PAG Lubricants, PAO Lubricants, POE Lubricants, Color Green, PAG Viscosity Grade Not Applicable, Viscosity Index 111, Standards Not Applicable, Product Type Ester Oil, Features Contains UV Dye for Leak Detection, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 68 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Heat Exhaust Hose (67904053)
- AIRMASTER FAN Floor Fan 20" Non-Oscillating, 115VAC, 4387/5020/5950 CFM (78975)
- AIR KING Tower Heater (8960)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Skuttle DB0-0020-020, 2PK (20255.11AB)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (27262D)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- NU-CALGON Refrigeration Oil, 1 gal (4316-86)
- Supercool Refrigeration Lubricants