Shop All Refrigeration Lubricants
Supercool
AC Refrigerants and Lubricant, 8 oz, Green
Mfr # 27262D
Zoro # G910436804
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Refrigerant Type R-1234yf, R-134a
- Viscosity Index 182
- Color Green
- Compatible Lubricant PAG Lubricants, POE Lubricants
Product Information
- Brand Supercool
- MFR # 27262D
- Zoro # G910436804
- UPC # 672264053452
- Country of Origin United States
- Category Refrigeration Lubricants
Dimensions
Container Size | 8 oz |
Details
Item | A C Refrigerants and Lubricant |
Refrigerant Type | R-1234yf, R-134a |
Viscosity Index | 182 |
Color | Green |
Compatible Lubricant | PAG Lubricants, POE Lubricants |
Container Type | Bottle |
Features | Contains UV Dye for Leak Detection |
PAG Viscosity Grade | PAG 46 |
Additive Included | Anti-Wear Additives |
Viscosity @ 100 Deg F | 46 cSt |
Compatible Refrigerant Systems | R-1234yf |
Product Type | PAG Oil |
Description
A C Refrigerants and Lubricant, Compatible Refrigerant Systems R-1234yf, Series Not Applicable, Container Type Bottle, Container Size 8 oz, Compatible Lubricant PAG Lubricants, POE Lubricants, Color Green, PAG Viscosity Grade PAG 46, Viscosity Index 182, Standards Not Applicable, Product Type PAG Oil, Additives Included Anti-Wear Additives, Features Contains UV Dye for Leak Detection, Refrigerant Type R-1234yf, R-134a, Viscosity @ 100 Deg F 46 cSt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (12201.6 6pk)
- RITTAL Replacement Filter Mat, 3-1/2"x3-1/2" (3321700)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8731050025)
- LIEBERT Expsn Valve, Txv, 1/2X5/8 3Ton, Li128157P1S (128157P1S)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (38589)
- SUPERCOOL AC Refrigerants and Lubricant, 4 oz, Clear (64861)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Clear (48663-8)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (38589D)
- COMSTAR INTL Polyol Ester Refrigeration Oil 1 Gallon 300 Sus (45-010*)
- NU-CALGON Refrigeration Oil, 1 qt (4319-24)
- Supercool Refrigeration Lubricants