Shop All Heating and Cooling Tools
Supercool
A/C Manifold Gauge, PSI and BAR, Brass
Mfr # 66
Zoro # G3296081
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Automotive A/C
- For Use With R-134A A/C System
- Includes (2) Service Couplers, 72 in Red - Yellow - Blue Hoses
- Type PSI and BAR
- Number of Pieces 6
Product Information
- Brand Supercool
- MFR # 66
- Zoro # G3296081
- UPC # 672264003761
- Country of Origin China
- Category Heating and Cooling Tools
Dimensions
Overall Length | 10 1/2 in |
Overall Diameter | 13 in |
Overall Width | 5 in |
Details
Item | A/C Manifold Gauge |
Application | Automotive A/C |
For Use With | R-134A A/C System |
Includes | (2) Service Couplers, 72 in Red - Yellow - Blue Hoses |
Type | PSI and BAR |
Number of Pieces | 6 |
Material | Brass |
Tool Type | A/C Manifold Gauge |
Description
A/C Manifold Gauge, Tool Type A/C Manifold Gauge, Application Automotive A/C, Material Brass, For Use With R-134A A/C System, Overall Diameter 13 in, Overall Length 10 1/2 in, Overall Width 5 in, Number of Pieces 6, Includes (2) Service Couplers, 72 in Red - Yellow - Blue Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- ALL-FILTERS 16X25X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16252.10 4PK)
- WHITE-RODGERS Ignition Module, 120V, 2-1/2inDx3-1/4inW (767A-381)
- SUPERCOOL Oil & Dye Injector, Hand Turn (15290)
- SUPERCOOL Power Jet Aerosol A/C Flush Kit (27637)
- SUPERCOOL A/C Charging Hose Set, R134a (1767)
- SUPERCOOL Refrig Evacuation Pump, 2.50 cfm, 6 ft. (18406)
- SUPERCOOL Power Jet Aerosol Refill, 15 Oz. (27392)
- SUPERCOOL A/C Compressor Filter, Universal (13128)
- MIDWEST Premium HVAC Tool Kit, 6 pcs. (MWT-HVACKIT02)
- Supercool Heating and Cooling Tools