Shop All Fuel Additives
Supercool
A/C Leak Stop Seals, Aerosal Can, 4oz.
Mfr # STOPA
Zoro # G0937772
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Yellow
- Boiling Point (F) R134A is -40 F and Synthetic Hydrocarbon Blend is 570
- Size 4 oz
- Specific Gravity 0.85 to 0.097
- For Use With R134a
Product Information
- Brand Supercool
- MFR # STOPA
- Zoro # G0937772
- UPC # 672264003532
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 4 oz |
Size/Net Weight | 4 oz |
Container Size | 4 oz |
Details
Item | Leak Detection Dye |
Color | Red, Yellow |
Boiling Point (F) | R134A is -40 F and Synthetic Hydrocarbon Blend is 570 |
Specific Gravity | 0.85 to 0.097 |
For Use With | R134a |
Container Type | Can |
Type | Leak Stopper |
Sub-Category | Leak Stoppers |
Flash Point (F) | Greater Than 425 |
Appearance | Clear Liquid and Gas |
Features | Compatible with PAG, Ester and Mineral Oils, Stops Small Leaks in Evaporators, Condensers, Hoses, Gaskets and Seals |
Product Type | Leak Detection Dye |
Series | AC Leak Stop + UV Dye |
Flash Point | 425 Degrees F |
Compatible Fluid Type | R-134a Refrigerant |
Product Form | Liquid |
Boiling Point | 570 Degrees F |
Net Weight | 4 oz |
Description
Leak Detection Dye, Compatible Fluid Type R-134a Refrigerant, Series AC Leak Stop + UV Dye, Container Type Can, Container Size 4 oz, Color Red, Yellow, Standards Not Applicable, Product Type Leak Detection Dye, Boiling Point 570 Degrees F, Features Compatible with PAG, Ester and Mineral Oils, Stops Small Leaks in Evaporators, Condensers, Hoses, Gaskets and Seals, Flash Point 425 Degrees F, Net Weight 4 oz, Product Form Liquid, Specific Gravity 0.85 to 0.097
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3-IN-ONE 3In1 Elect Motor Oil 3Oz (101456)
- BROWNING BR-91 63-In. 15,000-Watt Flat-Coil CB Antenna with 6-In. Shaft, Anodized Midnight Blue (BR-91MB)
- WESTWARD Strap Wrench, 1-1/2 to 9-1/2 In., 34 In. L (23M602)
- GROTE Battery Cable, Black, 4 ga., 100 ft. (82-5712)
- SUPERCOOL Air Conditioning Fast Flush, Can, 1 gal. (FFG)
- SUPERCOOL A/C Leak Stop Metal, 2oz. (ST22)
- SUPERCOOL A/C Leak Stop Metal, Aerosol, 4oz. (ST27)
- SUPERCOOL Air Conditioning Fast Flush, Can, 32oz. (FFQ)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.86 (43574P)
- POWER SERVICE Diesel Supplement and Cetane Booster (PS001064)
- STANADYNE Diesel Fuel Additive, 5 gal., Bottle, Gravity 0.83 (38575P)
- Supercool Fuel Additives