Shop All Automotive AC System Fluid
Supercool
A/C Flash Flush, Solvent Based Can, 32oz.
Mfr # 22762
Zoro # G3733755
product price: $12.59
/ea
Sold in multiples of 6 for $75.54
$75.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boiling Point (F) Greater Than 100 Degrees F
- Size 32 oz
- Type Solvent Base Solution
- Specific Gravity 0.68 to 0.72
- Appearance Liquid
Product Information
- Brand Supercool
- MFR # 22762
- Zoro # G3733755
- UPC # 672264022762
- Country of Origin United States
- Category Automotive AC System Fluid
Dimensions
Size | 32 oz |
Container Size | 1 qt |
Details
Boiling Point (F) | Greater Than 100 Degrees F |
Type | Solvent Base Solution |
Specific Gravity | 0.68 to 0.72 |
Appearance | Liquid |
Container Type | Can |
VOC Content | 100 |
Item | A/C Flush |
Color | White |
Features | Leaves no Residue, Non-Corrosive, Our Fastest Evaporating Flush, Quickly Penetrates and Removes Oil and Other Contaminants |
Chlorinated/Non Chlorinated | Non-Chlorinated |
Butyl-Free | Butyl-Free |
Base Type | Solvent |
Net Weight | 32 oz |
Series | A/C Flash Flush |
Flammability | Flammable |
VOC Content Weight Percentage | 100 % |
Product Form | Liquid |
Removes | Oil |
Cleaner Type | A/C Flush |
Boiling Point | 100 Degrees F |
VOC Content Weight | 100 g/L |
Description
A/C Flush, Base Type Solvent, Container Type Can, Container Size 1 qt, Net Weight 32 oz, Product Form Liquid, Boiling Point 100 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 100 g/L, VOC Content Weight Percentage 100 Percent, Cleaner Application Automotive Vehicles, Electric/Hybrid Vehicles, R-1234yf Systems, Cleaner Type A/C Flush, Color White
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN AIR TANK MOUNTING CABLE (924-5261)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Steel Underbody Truck Box with 3-Point Latch (1732505)
- EXTREME MAX Extreme Max 3005.3913 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 4-Step (3005.3913)
- AME Tire Inflation Cage, Portable 2-Bar (24420)
- SUPERCOOL A/C Flash Flush, Solvent Based Can, 1 gal. (22779)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (27002)
- SUPERCOOL 17 oz. A/C Evaporator Cleaner Aerosol can (6984)
- SUPERCOOL A/C Compressor PAG Lubricant Plastic Bottle Red/Yellow Tint, 1 PK (P150-32)
- SUPERCOOL 3 oz. A/C Odor Control and Neutralizer Aerosol can (26296)
- ADAMS Adams ABFAFR12 Vehicle Mileage-Expense Jrnl; with Pckts;5.25 in. x 8.5 in.;64 Pg;WE (AFR12)
- SPECTRONICS/TRACER 0.5 Oz R-134A/Pag Ez-Ject A/C Dye 6 Pack (TP9860-P6)
- Supercool Automotive AC System Fluid